1-Lt. Antique Bronze LED Flush Mount

Item #: 0585093

Cat #: P3696-2030K9

UPC: 785247209361

$ 100.00 EA
Company wide:
0 in stock
Documents & Guides
PRO P3696-2030K9 1-17W 3000K

Overview

PRO P3696-2030K9 1-17W 3000K
Also known as: 785247209361, P3696-2030K9, PROP36962030K9

Specifications

Wattage: 17
Material: Steel
Standards: California Proposition 65
Wattage: 17
Standards: California Proposition 65
Material: Steel