1-Lt. Brushed Nickel LED Flush Mount

Item #: 0585089

Cat #: P3696-0930K9

UPC: 785247209354

$ 144.00 EA
Company wide:
0 in stock
PRO P3696-0930K9 1-17W 3000K

Overview

PRO P3696-0930K9 1-17W 3000K
Also known as: 785247209354, P3696-0930K9, PROP36960930K9

Specifications

Color: Gray
Wattage: 17
Material: Steel
Standards: California Proposition 65
Color: Gray
Material: Steel
Wattage: 17
Standards: California Proposition 65