4-Lt. Brushed Nickel Bath Light

Item #: 0585023

Cat #: P2080-09

UPC: 785247181469

Call for price
Company wide:
0 in stock
Documents & Guides
PRO P2080-09 4-60W MED BATH B

Overview

PRO P2080-09 4-60W MED BATH B
Also known as: 785247181469, P2080-09, PROP208009

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall