
Invite 2-60W MED BATH BRACKET BN
Item #: 0585017
Cat #: P2078-09
UPC: 785247181421
Call for price
Company wide:
0
in stock
Invite 2-60W MED BATH BRACKET BN
Overview
Invite 2-60W MED BATH BRACKET BN
Also known as: 785247181421, P2078-09, PROP207809
Specifications
| Wattage: | 100 |
| Color: | Gray |
| Material: | Steel |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 100 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Mounting: | Wall |