Inspire 4-100W MED BATH BRACKET ABZ

Item #: 0585014

Cat #: P2021-20

UPC: 785247167210

$ 261.00 EA
Company wide:
0 in stock
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. Antique Bronze oval metal arms gracefully breeze over and support etched glass shades. Uniquely designed four-light fixture can create different looks as its versatility allows it to be mounted up or down.

Overview

Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. Antique Bronze oval metal arms gracefully breeze over and support etched glass shades. Uniquely designed four-light fixture can create different looks as its versatility allows it to be mounted up or down.
Also known as: 785247167210, P2021-20, PROP202120

Specifications

Color: Brown
Wattage: 100
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Material: Steel
Standards: California Proposition 65
Wattage: 100
Mounting: Wall