3-Lt. Antique Bronze Bath Light

Item #: 0585006

Cat #: P2020-20

UPC: 785247167197

$ 216.66 EA
Company wide:
0 in stock
PRO P2020-20 3-100W MED BATH

Overview

PRO P2020-20 3-100W MED BATH
Also known as: 785247167197, P2020-20, PROP202020

Specifications

Color: Brown
Wattage: 100
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Material: Steel
Standards: California Proposition 65
Wattage: 100
Mounting: Wall