4 Pair 24 AWG CMR/CMX CAT5, Blue, 1000' Pull Pack

Item #: 0584971

Cat #: 51-240-21

UPC:

$ 0.30 FT
Company wide:
3,000 in stock
4 Pair / 24 AWG, CMR/CMX, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V - Blue, 1000 Foot Pull Pack

Overview

4 Pair / 24 AWG, CMR/CMX, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Outdoor, Sunlight Resistant, 300V - Blue, 1000 Foot Pull Pack

BBD6 is an Outside Plant (OSP) unshielded Broadband Category 6 cable. BBD6 has guaranteed transmission performance out to 250 MHz. The cable consists of a core of four balanced twisted pairs held in place by a cross-web separator and surrounded by a filling compound to prevent water ingress. The core is jacketed with a sunlight and abrasion resistant black polyethylene outer jacket. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

Also known as: 51-240-21, 424CMXCAT5EBLPPESX

Specifications

Gauge: 24 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Package Type: Pull Box
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Package Type: Pull Box
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded