18/5 THHN/THWN Unshielded Tray Cable

Item #: 0584914

Cat #: A11805

UPC:

Company wide:
0 in stock
Documents & Guides
(5) 18 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange. Yellow, Brown, Red/Black Stripe, Blue/Black Stripe, Orange/Black Stripe.

Overview

(5) 18 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black. Wire Color: Black, Red, Blue, Orange. Yellow, Brown, Red/Black Stripe, Blue/Black Stripe, Orange/Black Stripe.
Also known as: A11805, OMNA11805

Specifications

Conductors: 5
Gauge: 18 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Shielding: Unshielded
Conductors: 5
Jacket: PVC
Color: Black
Shielding: Unshielded
Gauge: 18 AWG
Material: Copper
Volts AC: 600