Disconnect Enclosure, NEMA 4, 60" x 37.38" x 12"
Item #: 0584870
Cat #: A60HS3712LP
UPC: 783510201906
$ 3362.89 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Enclosure, NEMA 4, 60 x 37.38 x 12 Inch, Steel/Gray
Overview
Disconnect Enclosure, NEMA 4, 60 x 37.38 x 12 Inch, Steel/Gray
nVent HOFFMAN HOFA60HS3712LP WeatherFlo Enclosures feature a forced-air ventilation system for cooling drives or other high-heat producing equipment in outdoor applications.
Also known as: 783510201906, A60HS3712LP, HOFA60HS3712LP
Features & Benefits
- Seams continuously welded and ground smooth
- External mounting brackets
- External-formed flange around all sides of enclosure opening
- Stainless steel door clamps on three sides of door
- Removable door with continuous hinge
- Type 4 rated door gasket
- Collar studs for mounting optional panels
- Holes in body for mounting disconnect operating handle and operating mechanism
- Bonding provision on door
- Adjustable door interlock bracket fastened to door) and instructions for installing disconnects
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Height: | 60 in |
| Material: | Steel |
| Depth: | 12 in |
| Mounting: | Wall |
| Width: | 37.380 in |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Steel |
| Mounting: | Wall |
| Height: | 60 in |
| Depth: | 12 in |
| Width: | 37.380 in |