Flat Hanger Screw TK - With Drill Pt.

Item #: 0584830

Cat #: 631TK

UPC: 781002181361

$ 1.48 EA
Company wide:
22,943 in stock
Documents & Guides
Flat Hanger Screw. TK - With Drill Pt. Size: 1/4"x2". Heavy Duty Steel Construction. Box Quantity: 100. *Dottie Part # 18136.*

Overview

Flat Hanger Screw. TK - With Drill Pt. Size: 1/4"x2". Heavy Duty Steel Construction. Box Quantity: 100. *Dottie Part # 18136.*

Flat Head Hanger screws are manufactured with aggressive threading and a drill point intended to attach drop ceiling tie wire to steel.

Also known as: 781002181361, 631TK, eye lag

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 1/4 in