Mechanical Lug, Aluminum, 6-Hole

Item #: 0584811

Cat #: T4A4-1000N

UPC: 783669912357

$ 608.02 EA
Company wide:
0 in stock
Aluminum Mechanical Lug, Conductor Range 1000-350, 3 Ports, 6 Holes, 1/2in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 1000-350, 3 Ports, 6 Holes, 1/2in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669912357, T4A4-1000N, ILST4A41000N

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion
  • Must be mounted with a minimum of four bolts

Specifications

Mounting: 6-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350 - 1000
Stud Size: 1/2 in
Mounting: 6-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 350 - 1000