ILSCO GTT-750-500 AL MEC (M)750-500

Item #: 0584804

Cat #: GTT-750-500

UPC: 783669379402

$ 145.75 EA
Company wide:
0 in stock
Aluminum T Tap Connector, Dual Rated, Main Conductor Range 750-500, Tap Range 500-2, Tin Plated, UL, CSA

Overview

Aluminum T Tap Connector, Dual Rated, Main Conductor Range 750-500, Tap Range 500-2, Tin Plated, UL, CSA

The Ilsco GTAO AL/CU TAPS feature a compact design, are manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated and UL 486A/B 90° C Listed and is CSA certified for 600 Volts.


Also known as: 783669379402, GTT-750-500, ILSGTT750500

Features & Benefits

  • Rated for copper or aluminum conductors
  • Range taking to reduce inventory
  • Re-usable to provide efficient use and flexibility in the field
  • Lay-in main conductor eliminates need to break the feeder cable
  • Available insulating covers to eliminate taping

Specifications

Standards: California Proposition 65
Standards: California Proposition 65