Liquidtight Connector, Straight, 1-1/2", PVC Coated Steel

Item #: 0584749

Cat #: PR5336

UPC: 784011208494

$ 310.81 EA
Company wide:
14 in stock
Documents & Guides
Liquidtight Connector, Straight Angle, Size: 1 1/2 inch, Material: PVC Coated Steel.

Overview

Liquidtight Connector, Straight Angle, Size: 1 1/2 inch, Material: PVC Coated Steel.

PVC coated liquid tight connectors, available with or without ground, are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.

Also known as: 784011208494, PR5336, RRYPR5336

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Iron
Diameter: 1 1/2 in
Material: PVC Coated Iron