35W T4 Halogen Lamp, Clear

Item #: 0584736

Cat #: S3418

UPC: 045923034183

Company wide:
0 in stock
35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; Bi Pin GY6.35 Base; 120 Volt; Carded

Overview

35 Watt; Halogen; T4; Clear; 2000 Average rated hours; 380 Lumens; Bi Pin GY6.35 Base; 120 Volt; Carded
Also known as: 045923034183, S3418, SATS3418

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Lumens: 380
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Wattage: 35
Lumens: 380
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 120
Dimmable: Yes
Base: 2-Pin (GY6.35)