Safety Switch, 1200A, 3P, 600V/250DC, HD Fusible, NEMA 1

Item #: 0584705

Cat #: DH368FGK

UPC: 782114312919

$ 19236.03 EA
Company wide:
0 in stock
1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250 Vdc, NEMA 1

Overview

1200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250 Vdc, NEMA 1
Also known as: 782114312919, DH368FGK, CUTDH368FGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 1200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600