BOLTS ANCHOR STEEL

Item #: 0584662

Cat #: TAB-36-M38

UPC: 785988496938

Company wide:
0 in stock
Documents & Guides
SPA TAB-36-M38 BOLTS ANCHOR STEEL

Overview

SPA TAB-36-M38 BOLTS ANCHOR STEEL
Also known as: 785988496938, TAB-36-M38, EXOTAB36M38

Specifications

Mounting: Panel
Color: Brown
Amps: 15
Material: Nylon
Standards: California Proposition 65
Mounting: Panel
Amps: 15
Standards: California Proposition 65
Color: Brown
Material: Nylon