150W T4.5 Halogen Lamp, Clear

Item #: 0584568

Cat #: S3122

UPC: 045923031229

Company wide:
0 in stock
150 Watt; Halogen; T4 1/2; Clear; 2000 Average Rated Hours; 2700 Lumens; DC Bay Base; 120 Volt

Overview

150 Watt; Halogen; T4 1/2; Clear; 2000 Average Rated Hours; 2700 Lumens; DC Bay Base; 120 Volt
Also known as: 045923031229, S3122, SATS3122

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Lumens: 2700
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 150
Dimmable: Yes
Base: Bayonet (BA15d)
Color: Clear
Color Rendering Index (CRI): 100
Lumens: 2700
Light Technology: Halogen