Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0584534

Cat #: EHD1030B15

UPC: 786679050880

$ 949.64 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 30 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Alarm Signal Lockout Switch

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,1-pole, 30 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Alarm Signal Lockout Switch
Also known as: 786679050880, EHD1030B15, CUTEHD1030B15

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Amps: 30
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA