2-3/8" Hole Saw

Item #: 0584441

Cat #: D180038

UPC: 028877345307

Company wide:
0 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 2-3/8" (60 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 2-3/8" (60 mm).

Double tooth design strengthens each tooth for longer life and improved durability. Plumbing - entrance holes into junction boxes and through drilling for conduit. Mechanical and plumbing - through holes for pipe, T- joints into pipe.

Also known as: 028877345307, D180038, DEWD180038

Features & Benefits

  • Sharper tooth geometry cuts material faster for faster drilling
  • Thick, hardened backing plates prevent thread stripping
  • Deep cut style holes saws will cut 2x material in 1 pass
  • Increased high speed steel height (highest in the industry) improves hole saw durability

Specifications

Type: Hole Saw
Diameter: 2 3/8 in
Type: Hole Saw
Diameter: 2 3/8 in