AL COMP 1 AWG 9/32-1 T UL CSA

Item #: 0584404

Cat #: ALND-1-14-1

UPC: 783669690606

$ 19.24 EA
Company wide:
0 in stock
Surecrimp Aluminum Compression Lug, Conductor Size 1, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 1, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Also known as: 783669690606, ALND-1-14-1, ILSALND1141

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Roll marking signfies key details including correct die
  • Chamfered entry for ease of conductor insertion

Specifications

Material: Aluminum
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Aluminum
Stud Size: 1/4 in
Standards: California Proposition 65