120" 2500/1875W 240/208 Baseboard Almond

Item #: 0584387

Cat #: 10F2500A

UPC: 027418109002

Company wide:
0 in stock
Documents & Guides
120" Electric Baseboard, 240V/2500W, 208V/1875W, Color: Almond. *Cadet Part # 10900*

Overview

120" Electric Baseboard, 240V/2500W, 208V/1875W, Color: Almond. *Cadet Part # 10900*
Also known as: 027418109002, 10F2500A, CDT10F2500A

Specifications

Length: 120 in
Color: Almond
Volts AC: 240, 208
Wattage: 2500
Mounting: Wall
Length: 120 in
Volts AC: 240, 208
Mounting: Wall
Color: Almond
Wattage: 2500