16" drum shade modular pendant system

Item #: 0584377
Cat #: P8829-56
UPC: 785247191680
Call for price
Company wide:
0 in stock

Overview

PRO P8829-56 16IN ACCESSORY F
Also known as: 785247191680, P8829-56, PROP882956

Specifications

Material: Acrylic, Fabric
Diameter: 16 in
Color: Khaki
Standards: California Proposition 65
Material: Acrylic, Fabric
Color: Khaki
Diameter: 16 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)