400A 600V Class T 1 Pole Fuseblock with Box Lug

Item #: 0584356

Cat #: T60400-1C

UPC: 051712149464

$ 513.34 EA
Company wide:
13 in stock
Documents & Guides
400A 600V Class T 1 Pole Fuseblock with Box Lug

Overview

400A 600V Class T 1 Pole Fuseblock with Box Lug
Also known as: 051712149464, T60400-1C, BUST604001C

Specifications

Material: Phenolic
Class: T
Amps: 400
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Volts AC: 600
Material: Phenolic
Amps: 400
Mounting: Box Lug
Volts AC: 600
Class: T
Type: Fuse Block
Poles: 1