B&d Dw4851 Reciprocating Saw Blade

Item #: 0584339

Cat #: DW4851

UPC: 028874048515

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Reciprocating Saw Blade; Z; Length: 6 In; Teeth Per Inch: 6 Tpi; Teeth Type: V-shaped; Blade Type: Taper Back; Package: 5; Material: Bi-metal

Overview

Dewalt; Reciprocating Saw Blade; Z; Length: 6 In; Teeth Per Inch: 6 Tpi; Teeth Type: V-shaped; Blade Type: Taper Back; Package: 5; Material: Bi-metal

The DEWALT® 6 In. 6 TPI plaster cutting bi-metal reciprocating saw blade (5 pack) delivers a professional quality solution for cutting plaster, drywall, or plastic. This blade is designed to provide a smoother finish and fast cuts, so you don't have to sacrifice speed or quality. The V-shaped tooth reduces tearing in drywall and plaster, and a specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts. The blade fits all brands of reciprocating saws, and a tough, flexible bi-metal design reduces blade breakage so you don't have to worry about flimsy tools letting you down on important jobs.

Also known as: 028874048515, DW4851, DEWDW4851

Specifications

Type: Reciprocating Saw Blade, Bi-Metal
Length: 6 in
Type: Reciprocating Saw Blade, Bi-Metal
Length: 6 in