B&d Dw4849 12in 5/8tpi Taper Back P

Item #: 0584338

Cat #: DW4849

UPC: 028874048492

Company wide:
0 in stock
Documents & Guides
No Documents Available
12in 5/8tpi Taper Back Pack Of 5 Bi-metal Reciprocating Saw Blade

Overview

12in 5/8tpi Taper Back Pack Of 5 Bi-metal Reciprocating Saw Blade

The DEWALT® 12-in 5/8 TPI bi-metal reciprocating blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 6° hook angle, cutting is faster, allowing you to get more done, no matter what the job.

Also known as: 028874048492, DW4849, DEWDW4849

Features & Benefits

  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specifications

Type: Reciprocating Saw Blade, Bi-Metal
Length: 12 in
Type: Reciprocating Saw Blade, Bi-Metal
Length: 12 in