9" 5/8 TPI Taper Back Reciprocating Saw Blade (5pk)

Item #: 0584337

Cat #: DW4848

UPC: 028874048485

Company wide:
0 in stock
Documents & Guides
9in 5/8tpi Taper Back Pack Of 5 Bi-metal Reciprocating Saw Blade

Overview

9in 5/8tpi Taper Back Pack Of 5 Bi-metal Reciprocating Saw Blade

The DEWALT 9-in 5/8TPI bi-metal reciprocating blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT®'s exclusive anti-stick coating reduces friction, and with a 6° hook angle, cutting is faster, allowing you to get more done, no matter what the job.

Also known as: 028874048485, DW4848, DEWDW4848

Specifications

Type: Reciprocating Saw Blade
Length: 9 in
Type: Reciprocating Saw Blade
Length: 9 in