B&d Dw4804 12in 6tpi Taper Back Pac

Item #: 0584334

Cat #: DW4804

UPC: 028874048041

Company wide:
0 in stock
Documents & Guides
Blade Type: Taper Back, Teeth Per Inch: 6, Hook Angle: +6deg

Overview

Blade Type: Taper Back, Teeth Per Inch: 6, Hook Angle: +6deg

DEWALT wood cutting reciprocating blades have reinforced teeth for increased durability when cutting through nails and other foreign objects and a positive 6 degree hook angle for fast, aggressive cuts. The raker tooth design helps keep the blade in the cut minimizing vibration and the non-stick coating helps to reduce gum up. Reciprocating saw blades engineered for wood cutting in framing, plumbing, demolition, and general contracting applications.

Also known as: 028874048041, DW4804, DEWDW4804

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 12 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 12 in