
Insulation Piercing Connector, 4/0-4 AWG Run, 6-14 AWG Tap
Item #: 0584284
Cat #: IPC-4/0-6-B
UPC: 783669532869
$ 35.20 EA
Company wide:
0
in stock
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-4, Tap Range 6-14, Tin Plated, UL, CSA, Bag of 1
Overview
KUP-L-Tap Insulation Piercing Copper Connector, Dual Rated, Main Conductor Range 4/0-4, Tap Range 6-14, Tin Plated, UL, CSA, Bag of 1
Ilsco insulation piercing connectors provide high degree of breakage resistance, long dependable use and it saves space. Easily penetrates most types of insulation. No need to strip the conductor which saves installation time and they break out easily by hand.
Also known as: 783669532869, IPC-4/0-6-B, ILSIPC406B
Features & Benefits
- Contains no external energized parts and can be installed hot on energized conductors providing tap conductor is not under load
- Tin plated copper contact teeth easily penetrate approved insulations
- Pre-filled with silicone lubricant to prevent oxidation and moisture from entering the contact area
- Horizontal line grid provides a visual guide for proper installation of conductors
Specifications
| Material: | Copper, Nylon |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 4/0 |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 14 - 4/0 |
| Standards: | California Proposition 65 |