Computer Workstation Enclosure

Item #: 0584259

Cat #: PGLD1668CWS

UPC: 783510102661

$ 6349.04 EA
Company wide:
0 in stock
Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1600x600x800mm, Material/finish: Steel/ltgray

Overview

Computer Workstation Encl., Bulletin P10 (proline Computer Workstation), Size/dims: 1600x600x800mm, Material/finish: Steel/ltgray

The ProLine Gold Series Computer Workstation is a full-featured, off-the-shelf solution for protecting computer systems. Made with sturdy unibody construction, the enclosure accommodates a complete range of accessories.

Also known as: 783510102661, PGLD1668CWS, HOFPGLD1668CWS

Features & Benefits

  • Seams continuously welded and ground smooth
  • Seamless foam-in-place gasket on all doors and covers
  • Smoke gray 0.25-in.-thick polycarbonate window on upper front door
  • Quarter-turn latches on upper front door for 1400-mm high cabinets
  • ProLine latching system and key locking swing door handles on upper front door for 1600- and 1800-mm high cabinets
  • Solid lower front and full rear doors with key locking swing door handles
  • Internal rails facilitate mounting of ProLine internal components
  • Options include solid upper front door and solid front and rear covers with screw fasteners
  • Full rear opening provides maximum mounting space and easy access to interior components
  • Optional partial subpanel

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 23.620 in
Depth: 31.500 in
Height: 62.990 in
IP/NEMA Rating: IP55, NEMA 12
Width: 23.620 in
Height: 62.990 in
Material: Steel
Depth: 31.500 in