8 outputs 24VAC(280VA) @ 12.5A

Item #: 0584217

Cat #: ALTV248300UL

UPC: 782239940011

$ 332.77 EA
Company wide:
0 in stock
Wall Mount Power Supply, Dimensions: 12" x 7.75" x 4.5", (8) Fuse Protected Outputs, Output: 24VAC @ 12.5A, Input: 115VAC, Power Cord Required.

Overview

Wall Mount Power Supply, Dimensions: 12" x 7.75" x 4.5", (8) Fuse Protected Outputs, Output: 24VAC @ 12.5A, Input: 115VAC, Power Cord Required.

ALTV615DC8UL is designed with eight (8) individually Class 2 Rated fuse protected power limited outputs for powering CCTV Cameras and other video accessories

Also known as: 782239940011, ALTV248300UL, ALXALTV248300UL

Specifications

Type: Power Supply
Secondary Voltage: 24
Primary Voltage: 120
Type: Power Supply
Primary Voltage: 120
Secondary Voltage: 24