LED Flush Mount

Item #: 0584213

Cat #: P730006-030-30

UPC: 785247221400

$ 139.50 EA
Company wide:
0 in stock
PRO P730006-030-30 2-LGT LED

Overview

PRO P730006-030-30 2-LGT LED
Also known as: 785247221400, P730006-030-30, PROP73000603030

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush
Volts AC: 120
Lumens: 1845
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 22.500
Diameter: 13 5/8 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes
Diameter: 13 5/8 in
Mounting: Flush
Lumens: 1845
Light Technology: LED
Wattage: 22.500