Safety Switch, 100A, NEMA 12

Item #: 0584192

Cat #: DH363NDKW2

UPC: 786679163986

$ 4901.81 EA
Company wide:
0 in stock
Documents & Guides
Safety Switch, 100 Amp, 3-Pole, Fusible with Neutral, 600 Vac, 250 Vdc, NEMA 12, Upper Viewing Window.

Overview

Safety Switch, 100 Amp, 3-Pole, Fusible with Neutral, 600 Vac, 250 Vdc, NEMA 12, Upper Viewing Window.
Also known as: 786679163986, DH363NDKW2, CUTDH363NDKW2

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12