Ceiling/Fixture Pan, 4-1/4" Round, Depth: 1-1/4", Non-Metallic

Item #: 0584169

Cat #: FB423

UPC: 018997721907

$ 11.77 EA
Company wide:
0 in stock
Documents & Guides
Ceiling/Fixture Pan, 4-1/4 Inch Round, Depth: 1-1/4 Inch, Cenyter Screw Installed, NM Cable Connector, Two Screws For Fan/Fixture Bracket Installation, Non-Metallic

Overview

Ceiling/Fixture Pan, 4-1/4 Inch Round, Depth: 1-1/4 Inch, Cenyter Screw Installed, NM Cable Connector, Two Screws For Fan/Fixture Bracket Installation, Non-Metallic
Also known as: 018997721907, FB423, ARLFB423

Specifications

Mounting: Screw On
Diameter: 4 1/4 in
Depth: 1 1/4 in
Cubic Inches: 19.500 in³
Mounting: Screw On
Depth: 1 1/4 in
Diameter: 4 1/4 in
Cubic Inches: 19.500 in³