OXIDE INHIBITOR CU GRIT 4 OZ

Item #: 0584144

Cat #: DE-OX-C-4OZ

UPC: 783669966480

$ 55.46 EA
Company wide:
0 in stock
DE-OX® Oxide Inhibitor, Petroleum Base, Copper Flecks Additive, 4 OZ Bottle

Overview

DE-OX® Oxide Inhibitor, Petroleum Base, Copper Flecks Additive, 4 OZ Bottle
Also known as: 783669966480, DE-OX-C-4OZ, ILSDEOXC4OZ

Features & Benefits

  • Provides air-tight seal around conductor preventing oxides from forming
  • Available in non-grit, zinc, and copper formulas
  • Non-Grit formula is suitable for aluminum and copper terminations
  • Zinc formula contains flecks of zinc for improved pull-out strength and reduced operating temperatures for aluminum and copper terminations
  • Copper formula contains flecks of copper for improved pull-out strength and reduced operating temperatures for copper terminations

Specifications

Color: Green
Size: 4
Type: Oxide Inhibitor
Standards: California Proposition 65
Color: Green
Type: Oxide Inhibitor
Size: 4
Standards: California Proposition 65