Mechanical Lug, Copper

Item #: 0584119

Cat #: LO-600-S

UPC: 783669574845

$ 217.67 EA
Company wide:
0 in stock
Copper Mechanical Lug, Conductor Range 600-1, 1 Port, 2 Holes, 1/2in Bolt Size, 1-1/4in Hole Spacing, Seamless, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 600-1, 1 Port, 2 Holes, 1/2in Bolt Size, 1-1/4in Hole Spacing, Seamless, UL, CSA
Also known as: 783669574845, LO-600-S, ILSLO600S

Features & Benefits

  • Compact design saves space and reduces installation time
  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less

Specifications

Conductors: 2
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Conductors: 2
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65