Mechanical Lug, Copper, 1-Hole

Item #: 0584115

Cat #: LO-600

UPC: 783669574258

$ 154.40 EA
Company wide:
0 in stock
Copper Mechanical Lug, Conductor Range 600-1, 1 Port, 1 Hole, 3/8in Bolt Size, Seamless, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 600-1, 1 Port, 1 Hole, 3/8in Bolt Size, Seamless, UL, CSA
Also known as: 783669574258, LO-600, ILSLO600

Features & Benefits

  • Compact design saves space and reduces installation time
  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Mounting: 1-Hole
Stud Size: 3/8 in