Mechanical Lug, Box Type, Copper, 1-Hole

Item #: 0584100

Cat #: CO7

UPC: 783669027808

$ 116.52 EA
Company wide:
0 in stock
Copper Box-Type Mechanical Lug, Conductor Range 500-1/0, 1 Hole

Overview

Copper Box-Type Mechanical Lug, Conductor Range 500-1/0, 1 Hole
Also known as: 783669027808, CO7, ILSCO7

Features & Benefits

  • Range taking
  • Re-usable for efficient use and flexibility in the field
  • Bossed mounting holes act as an anti-rotation device
  • Suitable for use in circuits rated 35KV or less

Specifications

Material: Copper
Mounting: 1-Hole
Conductors: 1
Standards: California Proposition 65
Material: Copper
Conductors: 1
Mounting: 1-Hole
Standards: California Proposition 65