
$ 7.12 EA
Company wide:
0
in stock
Copper Box-Type Mechanical Lug, Conductor Range 6-14, 1 Hole, Square Boss
Overview
Copper Box-Type Mechanical Lug, Conductor Range 6-14, 1 Hole, Square Boss
Also known as: 783669027051, CO3SP, ILSCO3SP
Features & Benefits
- Range taking
- Re-usable for efficient use and flexibility in the field
- Bossed mounting holes act as an anti-rotation device
- Suitable for use in circuits rated 35KV or less
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Conductors: | 1 |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 14 - 6 |
| Material: | Copper |
| Conductors: | 1 |
| Allowable Gauge Range: | 14 - 6 |
| Mounting: | 1-Hole |
| Standards: | California Proposition 65 |