Mechanical Lug Offset, Copper, 1-Hole

Item #: 0584070

Cat #: SLUH-650

UPC: 783669845891

$ 264.75 EA
Company wide:
0 in stock
Copper Mechanical Heavy Duty Lug Offset, Conductor Range 1000-4/0, 1 Port, 1 Hole, 1/2in Bolt Size, UL, CSA

Overview

Copper Mechanical Heavy Duty Lug Offset, Conductor Range 1000-4/0, 1 Port, 1 Hole, 1/2in Bolt Size, UL, CSA
Also known as: 783669845891, SLUH-650, ILSSLUH650

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar

Specifications

Material: Copper
Mounting: 1-Hole
Conductors: 1
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Conductors: 1
Stud Size: 1/2 in
Mounting: 1-Hole
Standards: California Proposition 65