Ground Clamp, Bronze

Item #: 0584053

Cat #: BGC2-50

UPC: 783669010121

Company wide:
0 in stock
Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1-1/4 to 2in, Conduit Hub Size 1/2

Overview

Permaground Bronze Ground Clamp, Conductor Range 4-8, Pipe Sizes 1-1/4 to 2in, Conduit Hub Size 1/2

The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.

Also known as: 783669010121, BGC2-50, CADBGC250

Features & Benefits

  • For copper conductor only
  • Manufactured from cast bronze

Specifications

Diameter: 1/2 in
Material: Bronze
Diameter: 1/2 in
Material: Bronze