One-light mini-pendant

Item #: 0583958

Cat #: P5170-09

UPC: 785247214594

$ 113.40 EA
Company wide:
0 in stock
PRO P5170-09 1-100W MED MINI-

Overview

PRO P5170-09 1-100W MED MINI-
Also known as: 785247214594, P5170-09, PROP517009

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel