Crimp 'N Seal Ring Terminal

Item #: 0583945

Cat #: 31417-B10

UPC: 783669998597

$ 27.27 EA
Company wide:
0 in stock
Crimp 'N Seal Ring Terminal, Conductor Range 10-12, 3/8in Bolt Size, Bag of 10

Overview

Crimp 'N Seal Ring Terminal, Conductor Range 10-12, 3/8in Bolt Size, Bag of 10
Also known as: 783669998597, 31417-B10, ILS31417B10

Features & Benefits

  • Irradiated, thermally stabilized, high density polyolefin has inner wall of hot melt adhesive to insure watertight seal
  • Silver solder brazed seam may be crimped anywhere and will not split open, even under extreme operating stresses
  • Serrated barrel securely grips conductor and prevents pullout
  • Packaged in convenient quantities for merchandise racks

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Material: Copper
Allowable Gauge Range: 12 - 10
Standards: California Proposition 65
Stud Size: 3/8 in