Crimp 'N Seal Ring Terminal

Item #: 0583914

Cat #: 31316-B10

UPC: 783669998412

$ 24.70 EA
Company wide:
0 in stock
Crimp 'N Seal Ring Terminal, Conductor Range 14-16, 5/16in Bolt Size, Bag of 10

Overview

Crimp 'N Seal Ring Terminal, Conductor Range 14-16, 5/16in Bolt Size, Bag of 10
Also known as: 783669998412, 31316-B10, ILS31316B10

Features & Benefits

  • Irradiated, thermally stabilized, high density polyolefin has inner wall of hot melt adhesive to insure watertight seal
  • Silver solder brazed seam may be crimped anywhere and will not split open, even under extreme operating stresses
  • Serrated barrel securely grips conductor and prevents pullout
  • Packaged in convenient quantities for merchandise racks

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Stud Size: 5/16 in
Material: Copper
Allowable Gauge Range: 16 - 14
Standards: California Proposition 65
Stud Size: 5/16 in