Stop Coupling, 2", Wht

Item #: 0583896

Cat #: CF388

UPC: 784891774461

Company wide:
0 in stock
Documents & Guides
Stop Coupling, 2 Inch Diameter, Plastic, White

Overview

Stop Coupling, 2 Inch Diameter, Plastic, White

The NuTone CF388 stop coupling connects two lengths of tubes together in a central vacuum system installation. The stop in the center ensures equal coverage of the coupling on both ends of the pipe for the perfect fit.

Also known as: 784891774461, CF388, NUTCF388

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in