3-Way Elbow, Wht, 2"

Item #: 0583891

Cat #: CF384

UPC: 784891774386

Company wide:
0 in stock
Documents & Guides
90° 3-Way Elbow, Diameter: 2 inches, White

Overview

90° 3-Way Elbow, Diameter: 2 inches, White
Also known as: 784891774386, CF384, NUTCF384

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in