90° Long Sweep Elbow, 2", Wht

Item #: 0583888

Cat #: CF377

UPC: 784891774317

Company wide:
0 in stock
Documents & Guides
90° Long Sweep Elbow, Diameter: 2", Color: White

Overview

90° Long Sweep Elbow, Diameter: 2", Color: White
Also known as: 784891774317, CF377, NUTCF377

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in