Tee Fitting, 90°, 2"

Item #: 0583873

Cat #: CF383

UPC: 784891774225

Company wide:
0 in stock
Documents & Guides
90° Tee, Diameter: 2", Color: White.

Overview

90° Tee, Diameter: 2", Color: White.
Also known as: 784891774225, CF383, NUTCF383

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in