CU CMP (R)300-500 (T)300-500 BUL CSA

Item #: 0583825

Cat #: ELT-8

UPC: 783669257441

Company wide:
0 in stock
Permaground Copper Grounding E Crimp, Main Conductor Range 500-300, Main Rebar Size #5-#6, Tap Range 500-300, Tap Rebar Size #5-#6, UL, CSA

Overview

Permaground Copper Grounding E Crimp, Main Conductor Range 500-300, Main Rebar Size #5-#6, Tap Range 500-300, Tap Rebar Size #5-#6, UL, CSA

Ilsco's ELT series of compression grounding copper crimps provide maximum conductivity, easy identification and tooling recommendation, reduces inventory, and are rated for direct burial in earth or concrete.

Also known as: 783669257441, ELT-8, CADELT8

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Height: 0.880 in
Width: 1.330 in
Length: 2.820 in
Material: Copper
Width: 1.330 in
Height: 0.880 in
Length: 2.820 in