Compression Lug, Copper, Slotted Tang

Item #: 0583762

Cat #: CLWDS-600-12-1-134

UPC: 783669690057

$ 156.86 EA
Company wide:
0 in stock
Compression Lug, Copper, Slotted Tang, 600kcmil, 1/2 Inch Bolt Size, Sight Hole

Overview

Compression Lug, Copper, Slotted Tang, 600kcmil, 1/2 Inch Bolt Size, Sight Hole
Also known as: 783669690057, CLWDS-600-12-1-134, ILSCLWDS600121134

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 600
Standards: California Proposition 65
Stud Size: 1/2 in