
CU CMP 2/0 AWG 13/32-1 TO 1-3/4 T UL CSA
Item #: 0583693
Cat #: CLWDS-2/0-38-1-134
UPC: 783669689921
$ 47.04 EA
Company wide:
0
in stock
Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 3/8in Bolt Size, 1 to 1-3/4in Hole Spacing, Long Barrel, Sight Window, Slotted Tang, Tin Plated, UL, CSA
Overview
Surecrimp Copper Compression Lug, Conductor Size 2/0, 2 Holes, 3/8in Bolt Size, 1 to 1-3/4in Hole Spacing, Long Barrel, Sight Window, Slotted Tang, Tin Plated, UL, CSA
Also known as: 783669689921, CLWDS-2/0-38-1-134, ILSCLWDS20381134
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
- Direct burial 500 kcmil - 10
- 2-hole, slotted tang accommodates variable spacing requirements, preventing rotation
- Chamfered entry for ease of conductor insertion
- Color coded ink marking signifies key details including correct die
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Material: | Copper |
| Stud Size: | 3/8 in |
| Standards: | California Proposition 65 |